AH4100R12W - Plug Pin&Sleeve 100A 125-250V 3P4W WT or

Eaton

  • $596.16 (Each)
  • $596.16 (Each)

  • $4,769.28 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH4100R12W
Manufacturer
Eaton
Manufacturer's Part Number
AH4100R12W
Description
Plug Pin&Sleeve 100A 125-250V 3P4W WT or
CRS-H AH4100R12W Plug Pin and Sleev
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893620565 / 00040893620565
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$596.16 (Each)
Standard Packaging
$4,769.28 (Per 8)
Resources
Attachments
 
 
AH4100R12W - Specification Sheet
Images
 
 
AH4100R12W - Large Image
 
AH4100R12W - Small Image
 
AH4100R12W - Video
Other Links
 
 
AH4100R12W - Other
 
AH4100R12W - Other
Brochures
 
 
AH4100R12W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Voltage Rating
125/250V/AC
Poles
3
Phase
3
Material
Nylon
insulation
Nylon PA6-GF30FR (17)
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue & Gray
Dimensions and Weight
Size
7.375 x 7.375 x 6.25
Descriptions
Description
PLUG PIN&SLEEVE 100A 125-250V 3P4W WT OR
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Long Description
CRS-H AH4100R12W PLUG PIN AND SLEEV
Special Features
Watertight P&S receptacles
Product Type
Plug Pin and Sleeve 100A 125-250V 3P4W W
Additional Information
media
Yes
dimensions
7.3750 IN X 7.3750 IN X 6.2500 IN
Manufacturer Information
Manufacturers Part Number
AH4100R12W
Brand
Eaton
GTIN
00040893620565
UPC
040893620565
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
24
Carton
1
Package
8
Uses, Certifications, and Standards
Mounting
Flange Mount
Application
IEC 309 Products
standard
IEC, UL, CSA
environmental conditions
IP67 & IP69k
Temperature Rating
Max. 30°C (86°F) after 50 cycles of overload @150% of rated current
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat