AH420C7W - Conn Pin&Sleeve 20A 480V 3PH 3P4W WT RD

Eaton

  • $91.94 (Each)
  • $91.94 (Each)

  • $3,677.60 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH420C7W
Manufacturer
Eaton
Manufacturer's Part Number
AH420C7W
Description
Conn Pin&Sleeve 20A 480V 3PH 3P4W WT RD
Connector Pin and Sleeve 20 Amp 480 Volt 3 Phase 3 Pole 4 Wire WT Red
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664733475 / 00326647334750
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.94 (Each)
Standard Packaging
$3,677.60 (Per 40)
Resources
Attachments
 
 
AH420C7W - Specification Sheet
Images
 
 
AH420C7W - Large Image
 
AH420C7W - Large Image
 
AH420C7W - Large Image
 
AH420C7W - Small Image
 
AH420C7W - Video
Other Links
 
 
AH420C7W - Other
 
AH420C7W - Other
 
AH420C7W - Other
Brochures
 
 
AH420C7W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.333-0.775
amperage rating
20
Poles
3
Phase
3
Voltage Rating
3Ø 480V/AC
Material
Nylon
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue & Gray
Dimensions and Weight
Size
8.5 x 4.375 x 4.375
Descriptions
Description
CONN PIN&SLEEVE 20A 480V 3PH 3P4W WT RD
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Long Description
CONNECTOR PIN AND SLEEVE 20 AMP 480 VOLT 3 PHASE 3 POLE 4 WIRE WT RED
Special Features
Watertight P&S connectors
Product Type
Conn Pin and Sleeve 20A 480V 3PH 3P4W WT
extra long description
CRS-H AH420C7W CONN PIN AND SLEEVE
Additional Information
dimensions
8.5000 IN X 4.3750 IN X 4.3750 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AH420C7W
GTIN
00326647334750
UPC
032664733475
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
CONNECTOR
Packaging
Weight per each
40
Carton
1
Package
40
Uses, Certifications, and Standards
Application
IEC 309 Products
Mounting
Cable
standard
IEC, UL, CSA
environmental conditions
IP67 & IP69k
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat