AH420P7W - Plug Pin&Sleeve 20A 480V 3PH 3P4W WT RD

Eaton

  • $112.98 (Each)
  • $112.98 (Each)

  • $18,076.80 (Per 160)
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
AH420P7W
Manufacturer
Eaton
Manufacturer's Part Number
AH420P7W
Description
Plug Pin&Sleeve 20A 480V 3PH 3P4W WT RD
Eaton Arrow Hart Pin and Sleeve Plug, IP69K Rated, #12 - #10 Awg, 20A, 3Ø 480V, Back Wire, Red, Nickel Plated Brass, IP67, Nylon, Three-Pole, Four-Wire, Grounding, 0.333-0.775IN (0.85-1.97CM), Male, 5 HP, Nylon, Three-Phase
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664733499 / 00326647334996
Weight per unit
160 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.98 (Each)
Standard Packaging
$18,076.80 (Per 160)
Resources
Images
 
 
AH420P7W - Small Image
 
AH420P7W - Large Image
 
AH420P7W - Large Image
 
AH420P7W - Large Image
 
AH420P7W - Video
Attachments
 
 
AH420P7W - Specification Sheet
Brochures
 
 
AH420P7W - Brochure
Other Links
 
 
AH420P7W - Other
 
AH420P7W - Other
 
AH420P7W - Other
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
Nylon
Descriptions
Description
PLUG PIN&SLEEVE 20A 480V 3PH 3P4W WT RD
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Long Description
Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #12 - #10 AWG, 20A, 3Ø 480V, Back wire, Red, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, 0.333-0.775in (0.85-1.97cm), Male, 5 HP, Nylon, Three-phase
Special Features
Watertight P&S plugs
Product Type
Plug Pin and Sleeve 20A 480V 3PH 3P4W WT
extra long description
EWD AH420P7W Plug Pin&Sleeve 20A 48
Additional Information
media
Yes
dimensions
8.5000 IN X 4.3750 IN X 4.3750 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AH420P7W
GTIN
00326647334996
UPC
032664733499
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve plug
Packaging
Weight per each
160
Carton
1
Package
160
Uses, Certifications, and Standards
standard
cRUus
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat