AH430P5W - Plug Pin&Sleeve 30A 600V 3PH 3P4W WT BK

Eaton

  • $108.02 (Each)
  • $108.02 (Each)

  • $2,592.48 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH430P5W
Manufacturer
Eaton
Manufacturer's Part Number
AH430P5W
Description
Plug Pin&Sleeve 30A 600V 3PH 3P4W WT BK
CRS-H AH430P5W Plug Pin and Sleeve
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893619675 / 00040893619675
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.02 (Each)
Standard Packaging
$2,592.48 (Per 24)
Resources
Attachments
 
 
AH430P5W - Specification Sheet
Images
 
 
AH430P5W - Large Image
 
AH430P5W - Large Image
 
AH430P5W - Large Image
 
AH430P5W - Small Image
 
AH430P5W - Video
Other Links
 
 
AH430P5W - Other
 
AH430P5W - Other
 
AH430P5W - Other
Brochures
 
 
AH430P5W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.433-0.985
Poles
3
Phase
3
amperage rating
30
Voltage Rating
3Ø 600V/AC
Material
Nylon
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue & Gray
Dimensions and Weight
Size
10.375 x 4.75 x 4.813
Descriptions
Description
PLUG PIN&SLEEVE 30A 600V 3PH 3P4W WT BK
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Long Description
CRS-H AH430P5W PLUG PIN AND SLEEVE
Special Features
Watertight P&S plugs
Product Type
Plug Pin and Sleeve 30A 600V 3PH 3P4W WT
Additional Information
media
Yes
dimensions
10.3750 IN X 4.7500 IN X 4.8130 IN
Manufacturer Information
Manufacturers Part Number
AH430P5W
Brand
Eaton
GTIN
00040893619675
UPC
040893619675
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
24
Carton
1
Package
24
Uses, Certifications, and Standards
Mounting
Cable
Application
IEC 309 Products
standard
IEC, UL, CSA
environmental conditions
IP67 & IP69k
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat