AH430R12W - Recp Pin&Sleeve 30A 125/250V 3P4W WT or

Eaton

  • $116.41 (Each)
  • $116.41 (Each)

  • $3,725.12 (Per 32)
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
AH430R12W
Manufacturer
Eaton
Manufacturer's Part Number
AH430R12W
Description
Recp Pin&Sleeve 30A 125/250V 3P4W WT or
Eaton Arrow Hart Pin and Sleeve Receptacle, IP69K Rated, #10 -#2 Awg, 30A, Extra Heavy-Duty, 125/250V, Back Wire, Orange, Nickel Plated Brass, IP67, IP69K, Nylon, Three-Pole, Four-Wire, Grounding, AHBB30 Back Box Style, Female, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664731952 / 00326647319528
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.41 (Each)
Standard Packaging
$3,725.12 (Per 32)
Resources
Images
 
 
AH430R12W - Small Image
 
AH430R12W - Large Image
 
AH430R12W - Large Image
 
AH430R12W - Large Image
 
AH430R12W - Video
Attachments
 
 
AH430R12W - Specification Sheet
Brochures
 
 
AH430R12W - Brochure
Other Links
 
 
AH430R12W - Other
 
AH430R12W - Other
 
AH430R12W - Other
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
RECP PIN&SLEEVE 30A 125/250V 3P4W WT OR
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Product Type
Recp Pin and Sleeve 30A 125/250V 3P4W WT
extra long description
EWD AH430R12W Recp Pin&Sleeve 30A 1
Long Description
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #10 -#2 AWG, 30A, Extra Heavy-Duty, 125/250V, Back wire, Orange, Nickel plated brass, IP67, IP69K, Nylon, Three-pole, Four-wire, grounding, AHBB30 Back box style, Female, Nylon
Special Features
Watertight P&S receptacles
Additional Information
media
Yes
dimensions
3.7500 IN X 4.2100 IN X 3.1250 IN
Manufacturer Information
Manufacturers Part Number
AH430R12W
Brand
Eaton
GTIN
00326647319528
UPC
032664731952
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve receptacle
Packaging
Weight per each
32
Carton
1
Package
32
Uses, Certifications, and Standards
standard
cRUus
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat