AH430R5W - 30A, 3PH 600V 3P4W Pin+Sleeve Receptacle

Eaton

  • $116.41 (Each)
  • $116.41 (Each)

  • $3,725.12 (Per 32)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH430R5W
Manufacturer
Eaton
Manufacturer's Part Number
AH430R5W
Description
30A, 3PH 600V 3P4W Pin+Sleeve Receptacle
Receptacle Pin and Sleeve 30 Amp 3 Phase 600 Volt 3 Pole 4 Wire
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664731969 / 00326647319696
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.41 (Each)
Standard Packaging
$3,725.12 (Per 32)
Resources
Images
 
 
AH430R5W - Small Image
 
AH430R5W - Large Image
 
AH430R5W - Large Image
 
AH430R5W - Large Image
 
AH430R5W - Video
Attachments
 
 
AH430R5W - Specification Sheet
Brochures
 
 
AH430R5W - Brochure
Other Links
 
 
AH430R5W - Other
 
AH430R5W - Other
 
AH430R5W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
3Ø 600V/AC
Poles
3
Phase
3
amperage rating
30
Material
Nylon;Other
insulation
Nylon PA6-GF30FR (17)
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue & Gray
Dimensions and Weight
Size
5.5 x 4.75 x 5
Descriptions
Description
30A,3PH 600V 3P4W PIN+SLEEVE RECEPTACLE
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Long Description
RECEPTACLE PIN AND SLEEVE 30 AMP 3 PHASE 600 VOLT 3 POLE 4 WIRE
Special Features
Watertight P&S receptacles
Product Type
30A 3PH 600V 3P4W Pin and Sleeve Recepta
extra long description
CRS-H AH430R5W 30A 3PH 600V 3P4W PI
Additional Information
dimensions
3.7500 IN X 4.2100 IN X 3.1250 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
AH430R5W
Brand
Eaton
GTIN
00326647319696
UPC
032664731969
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Packaging
Weight per each
32
Carton
1
Package
32
Uses, Certifications, and Standards
Temperature Rating
Max. 30°C (86°F) after 50 cycles of overload @150% of rated current
Mounting
Flange Mount
Application
IEC 309 Products
standard
IEC, UL, CSA
environmental conditions
IP67 & IP69k
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat