AH430R7W - Recp Pin&Sleeve 30A 480V 3PH 3P4W WT RD

Eaton

  • $116.42 (Each)
  • $116.42 (Each)

  • $3,725.44 (Per 32)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH430R7W
Manufacturer
Eaton
Manufacturer's Part Number
AH430R7W
Description
Recp Pin&Sleeve 30A 480V 3PH 3P4W WT RD
Receptacle Pin and Sleeve 30 Amp 480 Volt 3 Phase 3 Pole 4 Wire WT Red
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664731976 / 00326647319764
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.42 (Each)
Standard Packaging
$3,725.44 (Per 32)
Resources
Images
 
 
AH430R7W - Large Image
 
AH430R7W - Large Image
 
AH430R7W - Large Image
 
AH430R7W - Small Image
 
AH430R7W - Video
Attachments
 
 
AH430R7W - Specification Sheet
Brochures
 
 
AH430R7W - Brochure
Other Links
 
 
AH430R7W - Other
 
AH430R7W - Other
 
AH430R7W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Phase
3
amperage rating
30
Voltage Rating
3Ø 480V/AC
insulation
Nylon PA6-GF30FR (17)
Material
Nylon;Other
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue & Gray
Dimensions and Weight
Size
5.5 x 4.75 x 5
Descriptions
Description
RECP PIN&SLEEVE 30A 480V 3PH 3P4W WT RD
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Long Description
RECEPTACLE PIN AND SLEEVE 30 AMP 480 VOLT 3 PHASE 3 POLE 4 WIRE WT RED
Special Features
Watertight P&S receptacles
Product Type
Recp Pin and Sleeve 30A 480V 3PH 3P4W WT
extra long description
CRS-H AH430R7W RECP PIN AND SLEEVE
Additional Information
dimensions
3.7500 IN X 4.2100 IN X 3.1250 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AH430R7W
GTIN
00326647319764
UPC
032664731976
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Packaging
Weight per each
2
Carton
1
Package
32
Uses, Certifications, and Standards
Mounting
Flange Mount
Application
IEC 309 Products
standard
IEC, UL, CSA
environmental conditions
IP67 & IP69k
Temperature Rating
Max. 30°C (86°F) after 50 cycles of overload @150% of rated current
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat