AH460C12W - Conn Pin&Sleeve 60A 125/250V 3P4W WT or

Eaton

  • $324.07 (Each)
  • $324.07 (Each)

  • $2,592.56 (Per 8)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH460C12W
Manufacturer
Eaton
Manufacturer's Part Number
AH460C12W
Description
Conn Pin&Sleeve 60A 125/250V 3P4W WT or
Eaton Arrow Hart Pin and Sleeve Connector, IP69K Rated, #8 - #2 Awg, #10 - #2 Awg (Ground), #12 - #16 Awg (Pilot), 60A, 125/250V, Back Wire, Orange, Nickel Plated Brass, IP67, Nylon, 3-Pole, 4-Wire, 0.66-1.5IN (1.68-3.81CM), Female, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893619781 / 00040893619781
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$324.07 (Each)
Standard Packaging
$2,592.56 (Per 8)
Resources
Attachments
 
 
AH460C12W - Specification Sheet
Images
 
 
AH460C12W - Large Image
 
AH460C12W - Large Image
 
AH460C12W - Large Image
 
AH460C12W - Large Image
 
AH460C12W - Small Image
 
AH460C12W - Video
Other Links
 
 
AH460C12W - Other
 
AH460C12W - Other
 
AH460C12W - Other
 
AH460C12W - Other
Brochures
 
 
AH460C12W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.66-1.5
Voltage Rating
125/250V/AC
Poles
3
Phase
3
amperage rating
60
Material
Nylon;Other
connection
Pin & Sleeve
Dimensions and Weight
Size
11.5 x 5.125 x 5.125
Descriptions
Description
CONN PIN&SLEEVE 60A 125/250V 3P4W WT OR
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Product Type
Conn Pin&Sleeve 60A 125/250V 3P4W WT or
extra long description
EWD AH460C12W Conn Pin&Sleeve 60A 1
Long Description
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 125/250V, Back wire, Orange, Nickel plated brass, IP67, Nylon, 3-pole, 4-wire, 0.66-1.5in (1.68-3.81cm), Female, Nylon
Special Features
Watertight P&S connectors
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
AH460C12W
Brand
Eaton
GTIN
00040893619781
UPC
040893619781
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
CONNECTOR
Packaging
Weight per each
16
Carton
1
Package
8
Uses, Certifications, and Standards
Mounting
Cable
Application
IEC 309 Products
standard
IEC, UL, CSA
environmental conditions
IP67 & IP69k
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat