AH460C12W - Conn Pin&Sleeve 60A 125/250V 3P4W WT or

Eaton

  • $324.07 (Each)
  • $324.07 (Each)

  • $2,592.56 (Per 8)

Availability: Currently Out Of Stock
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
AH460C12W
Manufacturer
Eaton
Manufacturer's Part Number
AH460C12W
Description
Conn Pin&Sleeve 60A 125/250V 3P4W WT or
Connector Pin and Sleeve 60 Amp 125/250 Volt 3 Pole 4 Wire WT Orange
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893619781 / 00040893619781
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$324.07 (Each)
Standard Packaging
$2,592.56 (Per 8)
Resources
Attachments
 
 
AH460C12W - Specification Sheet
Images
 
 
AH460C12W - Large Image
 
AH460C12W - Large Image
 
AH460C12W - Large Image
 
AH460C12W - Large Image
 
AH460C12W - Small Image
 
AH460C12W - Video
Other Links
 
 
AH460C12W - Other
 
AH460C12W - Other
 
AH460C12W - Other
 
AH460C12W - Other
Brochures
 
 
AH460C12W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.66-1.5
Voltage Rating
125/250V/AC
Poles
3
Phase
3
amperage rating
60
Material
Nylon;Other
connection
Pin & Sleeve
Dimensions and Weight
Size
11.5 x 5.125 x 5.125
Descriptions
Description
CONN PIN&SLEEVE 60A 125/250V 3P4W WT OR
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Product Type
Conn Pin&Sleeve 60A 125/250V 3P4W WT or
extra long description
EWD AH460C12W Conn Pin&Sleeve 60A 1
Long Description
CONNECTOR PIN AND SLEEVE 60 AMP 125/250 VOLT 3 POLE 4 WIRE WT ORANGE
Special Features
Watertight P&S connectors
Additional Information
media
Yes
dimensions
11.5000 IN X 5.1250 IN X 5.1250 IN
Manufacturer Information
Manufacturers Part Number
AH460C12W
Brand
Eaton
GTIN
00040893619781
UPC
040893619781
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve connector
Packaging
Weight per each
16
Carton
1
Package
8
Uses, Certifications, and Standards
Mounting
Cable
standard
IEC, UL, CSA
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
environmental conditions
IP67 & IP69k
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH460C12W.
Jump To:

Cross Referenced

These items are similar to AH460C12W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
460C12W Bryant Electric 00781786251403
AH460C12W Eaton Wiring Devices 00040893619781
HBL460C12W Hubbell Wiring Device-Kellems 00783585404783
460C12W Leviton 00078477838778
PS460C12W Legrand Pass & Seymour 00785007617023
460C12W Woodhead 00786788724719

* All prices subject to change.

Begin Live Chat