AH460C5W - Conn Pin&Sleeve 60A 600V 3PH 3P4W WT BK

Eaton

  • $347.77 (Each)
  • $347.77 (Each)

  • $4,173.24 (Per 12)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH460C5W
Manufacturer
Eaton
Manufacturer's Part Number
AH460C5W
Description
Conn Pin&Sleeve 60A 600V 3PH 3P4W WT BK
Eaton Arrow Hart Pin and Sleeve Connector, IP69K Rated, #8 - #2 Awg, #10 - #2 Awg (Ground), #12 - #16 Awg (Pilot), 60A, 3Ø 600V, Back Wire, Nickel Plated Brass, IP67, Nylon, 3-Pole, 4-Wire, 0.66-1.5IN (1.68-3.81CM), Female, 20 HP, 3PH
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893619798 / 00040893619798
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$347.77 (Each)
Standard Packaging
$4,173.24 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Attachments
 
 
AH460C5W - Specification Sheet
Images
 
 
AH460C5W - Small Image
 
AH460C5W - Large Image
 
AH460C5W - Large Image
 
AH460C5W - Large Image
 
AH460C5W - Video
Other Links
 
 
AH460C5W - Other
 
AH460C5W - Other
 
AH460C5W - Other
Brochures
 
 
AH460C5W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Description
CONN PIN&SLEEVE 60A 600V 3PH 3P4W WT BK
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Product Type
Conn Pin&Sleeve 60A 600V 3PH 3P4W WT BK
extra long description
EWD AH460C5W Conn Pin&Sleeve 60A 60
Long Description
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 3Ø 600V, Back wire, Nickel plated brass, IP67, Nylon, 3-pole, 4-wire, 0.66-1.5in (1.68-3.81cm), Female, 20 HP, 3PH
Special Features
Watertight P&S connectors
Additional Information
media
Yes
dimensions
11.5000 IN X 5.1250 IN X 5.1250 IN
Manufacturer Information
Manufacturers Part Number
AH460C5W
Brand
Eaton
GTIN
00040893619798
UPC
040893619798
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve connector
Packaging
Weight per each
24
Carton
1
Package
12
Uses, Certifications, and Standards
standard
cRUus
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat