AH460P12W - Plug Pin&Sleeve 60A 125/250V 3P4W WT or

Eaton

  • $271.38 (Each)
  • $271.38 (Each)

  • $3,256.56 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH460P12W
Manufacturer
Eaton
Manufacturer's Part Number
CD460P12W
Description
Plug Pin&Sleeve 60A 125/250V 3P4W WT or
Eaton Arrow Hart Pin and Sleeve Plug, IP69K Rated, #8-#2 Awg, #10-#2 Awg (Ground), #12-#16 Awg (Pilot), 60A, 125/250V, Back Wire, Orange, Nickel Plated Brass, IP67, Nylon, Three-Pole, Four-Wire, Grounding, 0.66-1.5IN (1.68-3.81CM), Male
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893620268 / 00040893620268
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$271.38 (Each)
Standard Packaging
$3,256.56 (Per 12)
Resources
Images
 
 
AH460P12W - Small Image
 
AH460P12W - Large Image
 
AH460P12W - Large Image
 
AH460P12W - Large Image
 
AH460P12W - Large Image
 
AH460P12W - Video
Attachments
 
 
AH460P12W - Specification Sheet
Brochures
 
 
AH460P12W - Brochure
Other Links
 
 
AH460P12W - Other
 
AH460P12W - Other
 
AH460P12W - Other
 
AH460P12W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Long Description
Eaton Arrow hart pin and sleeve plug, IP69K Rated, #8-#2 AWG, #10-#2 AWG (Ground), #12-#16 AWG (Pilot), 60A, 125/250V, Back wire, Orange, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, 0.66-1.5in (1.68-3.81cm), Male
Special Features
Watertight P&S plugs
Description
PLUG PIN&SLEEVE 60A 125/250V 3P4W WT OR
Product Type
Plug Pin&Sleeve 60A 125/250V 3P4W WT or
extra long description
EWD AH460P12W Plug Pin&Sleeve 60A 1
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Additional Information
dimensions
11.5000 IN X 5.1250 IN X 5.1250 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
CD460P12W
Brand
Eaton
GTIN
00040893620268
UPC
040893620268
Taxonomies, Classifications, and Categories
Type
Pin and Sleeve plug
Category Description
Pin & Sleeve Devices
Packaging
Weight per each
24
Carton
1
Package
12
Uses, Certifications, and Standards
standard
cRUus
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat