AH460P7W - Plug Pin&Sleeve 60A 480V 3PH 3P4W WT RD

Eaton

  • $380.29 (Each)
  • $380.29 (Each)

  • $4,563.48 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH460P7W
Manufacturer
Eaton
Manufacturer's Part Number
AH460P7W
Description
Plug Pin&Sleeve 60A 480V 3PH 3P4W WT RD
Eaton Arrow Hart Pin and Sleeve Plug, IP69K Rated, #8 - #2 Awg, #10 - #2 Awg (Ground), #12 - #16 Awg (Pilot), 60A, 3Ø 480V, Back Wire, Red, Nickel Plated Brass, IP67, Nylon, 3-Pole, 4-Wire, 0.66-1.5IN (1.68-3.81CM), Male, 15 HP, 3PH
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664732478 / 00326647324782
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$380.29 (Each)
Standard Packaging
$4,563.48 (Per 12)
Resources
Images
 
 
AH460P7W - Small Image
 
AH460P7W - Large Image
 
AH460P7W - Large Image
 
AH460P7W - Large Image
 
AH460P7W - Video
Attachments
 
 
AH460P7W - Specification Sheet
Brochures
 
 
AH460P7W - Brochure
Other Links
 
 
AH460P7W - Other
 
AH460P7W - Other
 
AH460P7W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Description
PLUG PIN&SLEEVE 60A 480V 3PH 3P4W WT RD
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Long Description
Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 3Ø 480V, Back wire, Red, Nickel plated brass, IP67, Nylon, 3-pole, 4-wire, 0.66-1.5in (1.68-3.81cm), Male, 15 HP, 3PH
Special Features
Watertight P&S plugs
Product Type
Plug Pin and Sleeve 60A 480V 3PH 3P4W WT
extra long description
EWD AH460P7W Plug Pin&Sleeve 60A 48
Additional Information
media
Yes
dimensions
11.5000 IN X 5.1250 IN X 5.1250 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AH460P7W
GTIN
00326647324782
UPC
032664732478
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve plug
Packaging
Weight per each
24
Carton
1
Package
12
Uses, Certifications, and Standards
standard
cRUus
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat