AH460R12W - Recp Pin&Sleeve 60A 125/250V 3P4W WT or

Eaton

  • $343.48 (Each)
  • $343.48 (Each)

  • $5,495.68 (Per 16)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH460R12W
Manufacturer
Eaton
Manufacturer's Part Number
AH460R12W
Description
Recp Pin&Sleeve 60A 125/250V 3P4W WT or
Eaton Arrow Hart Pin and Sleeve Receptacle, IP69K Rated, #8 - #2 Awg, #10 - #2 Awg (Ground), #12 - #16 Awg (Pilot), 60A, 125/250V, Back Wire, Orange, Nickel Plated Brass, IP67, Nylon, 3-Pole, 4-Wire, AHBB60 Back Box Style, Female, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893619897 / 00040893619897
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$343.48 (Each)
Standard Packaging
$5,495.68 (Per 16)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Attachments
 
 
AH460R12W - Specification Sheet
Images
 
 
AH460R12W - Small Image
 
AH460R12W - Large Image
 
AH460R12W - Large Image
 
AH460R12W - Large Image
 
AH460R12W - Video
Other Links
 
 
AH460R12W - Other
 
AH460R12W - Other
 
AH460R12W - Other
Brochures
 
 
AH460R12W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
RECP PIN&SLEEVE 60A 125/250V 3P4W WT OR
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Product Type
Recp Pin&Sleeve 60A 125/250V 3P4W WT or
extra long description
EWD AH460R12W Recp Pin&Sleeve 60A 1
Long Description
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 125/250V, Back wire, Orange, Nickel plated brass, IP67, Nylon, 3-pole, 4-wire, AHBB60 Back box style, Female, Nylon
Special Features
Watertight P&S receptacles
Additional Information
media
Yes
dimensions
6.5000 IN X 5.0000 IN X 5.1250 IN
Manufacturer Information
Manufacturers Part Number
AH460R12W
Brand
Eaton
GTIN
00040893619897
UPC
040893619897
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve receptacle
Packaging
Weight per each
32
Carton
1
Package
16
Uses, Certifications, and Standards
standard
cRUus
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat