AH460R5W - Recp Pin&Sleeve 60A 600V 3PH 3P4W WT BK

Eaton

  • $378.72 (Each)
  • $378.72 (Each)

  • $6,059.52 (Per 16)

Availability: Currently Out Of Stock
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
AH460R5W
Manufacturer
Eaton
Manufacturer's Part Number
AH460R5W
Description
Recp Pin&Sleeve 60A 600V 3PH 3P4W WT BK
Receptacle, 60 A, 3 Poles, 4 Wires, Plug Connection, 6.5 In Length, 5 In Width, 5.125 In Height, Thermoplastic, Blue/Gray, 0.0993 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664732089 / 00326647320890
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$378.72 (Each)
Standard Packaging
$6,059.52 (Per 16)
Resources
Images
 
 
AH460R5W - Small Image
 
AH460R5W - Large Image
 
AH460R5W - Large Image
 
AH460R5W - Large Image
 
AH460R5W - Video
Attachments
 
 
AH460R5W - Specification Sheet
Brochures
 
 
AH460R5W - Brochure
Other Links
 
 
AH460R5W - Other
 
AH460R5W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
600 @ 3ø V ac
Number of Wires
4
Material
Thermoplastic
Material, Color, and Finish
Color
Blue/Gray
Dimensions and Weight
Length
6.5 in
Width
5 in
Height
5.125 in
Descriptions
Description
RECP PIN&SLEEVE 60A 600V 3PH 3P4W WT BK
Product Type
Receptacle
Long Description
Receptacle, 60 A, 3 Poles, 4 Wires, Plug Connection, 6.5 in Length, 5 in Width, 5.125 in Height, ThermoPlastic, Blue/Gray, 0.0993 lb
Short Description
60 A, 600 @ 3ø VAC, Receptacle, Blue/Gray
Special Features
3 Phase
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
extra long description
EWD AH460R5W Recp Pin&Sleeve 60A 60
Additional Information
Connection Type
Plug
package quantity
1 CT;16 PK
Standards Met
Ul Listed
dimensions
6.5000 IN X 5.0000 IN X 5.1250 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AH460R5W
GTIN
00326647320890
UPC
032664732089
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve receptacle
Packaging
Weight
0.0993 lb
Weight per each
32
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Industrial
standard
cRUus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat