AH5266 - Plug 15A 125V 2P3W STR BW

Eaton

  • $24.06 (Each)
  • $24.06 (Each)

  • $240.63 (Per 10)

  • $1,203.16 (Per 50)

  • $2,406.31 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH5266
Manufacturer
Eaton
Manufacturer's Part Number
AH5266
Description
Plug 15A 125V 2P3W STR BW
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 In (Cord) Diameter, Plug Mount, 2.59 In Length, #18 to #10 Awg Wire Size, Impact Resistant, Chemical Resistant, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664737503 / 00032664737503
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.06 (Each)
Carton
$240.63 (Per 10)
Standard Packaging
$1,203.16 (Per 50)
Resources
Images
 
 
AH5266 - Small Image
 
AH5266 - Large Image
 
AH5266 - Large Image
 
AH5266 - Large Image
 
AH5266 - Large Image
 
AH5266 - Large Image
 
AH5266 - Large Image
 
AH5266 - Large Image
 
AH5266 - Large Image
 
AH5266 - Large Image
 
AH5266 - Large Image
 
AH5266 - Large Image
 
AH5266 - Video
Attachments
 
 
AH5266 - Specification Sheet
Other Links
 
 
AH5266 - Other
 
AH5266 - Other
 
AH5266 - Other
 
AH5266 - Other
 
AH5266 - Other
 
AH5266 - Other
 
AH5266 - Other
 
AH5266 - Other
 
AH5266 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer)
Terminal Type
Screw
Wire Size
#18 to #10 AWG
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
0.33 to 0.66 in (Cord)
Length
2.59 in
Descriptions
Product Type
Straight Blade Plug
Description
PLUG 15A 125V 2P3W STR BW
Long Description
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 in (Cord) Diameter, Plug Mount, 2.59 in Length, #18 to #10 AWG Wire Size, Impact Resistant, Chemical Resistant, 0.17 lb
Features
Industrial Specification Grade Straight Blade Plugs & Connectors - Ultra and Safety Grip NEMA 5-15, 2-Pole/3-Wire. Ultra and Safety Grip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments.
Short Description
15 A, 125 V, Straight Blade Plug, Black/White, 2 Pole, 3 Wire, #18 to #10 AWG Wire Size
Special Features
Industrial Grade Straight Blade Devices;1.46 in Receptacle Width
extra long description
EWD AH5266 Plug 15A 125V 2P3W Str B
Additional Information
package quantity
1 CT;10 PK
Standards Met
cULus Listed;FULs Listed;NAFTA Compliant;RoHS Compliant
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Plug Mount
Resistance Properties
Impact Resistant;Chemical Resistant
media
Yes
dimensions
2.2300 IN X 2.5900 IN X 2.1000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AH5266
GTIN
00032664737503
UPC
032664737503
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Ultra grip
Packaging
Weight
0.17 lb
Weight per each
0.17
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Industrial
nema rating
5-15P;5-15R
standard
cULus Listed,Federal Specification Classification W-C-596F,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat