AH5366 - Plug 20A 125V 2P3W STR BW

Eaton

  • $28.84 (Each)
  • $28.84 (Each)

  • $288.40 (Per 10)

  • $1,442.00 (Per 50)

  • $2,884.01 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH5366
Manufacturer
Eaton
Manufacturer's Part Number
AH5366
Description
Plug 20A 125V 2P3W STR BW
Straight Blade Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 In (Cord) Diameter, Plug Mount, 20.6 In Length, #18 to #10 Awg Wire Size, Impact Resistant, Chemical Resistant, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664737558 / 00032664737558
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.84 (Each)
Carton
$288.40 (Per 10)
Standard Packaging
$1,442.00 (Per 50)
Resources
Attachments
 
 
AH5366 - Specification Sheet
Images
 
 
AH5366 - Large Image
 
AH5366 - Large Image
 
AH5366 - Large Image
 
AH5366 - Video
Specifications Sheets
 
 
AH5366 - Specification Sheet
Other Links
 
 
AH5366 - Other
 
AH5366 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer)
Terminal Type
Screw
Wire Size
#18 to #10 AWG
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
0.33 to 0.66 in (Cord)
Length
20.6 in
Descriptions
Product Type
Straight Blade Plug
Description
PLUG 20A 125V 2P3W STR BW
Long Description
Straight Blade Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 in (Cord) Diameter, Plug Mount, 20.6 in Length, #18 to #10 AWG Wire Size, Impact Resistant, Chemical Resistant, 0.17 lb
Features
Industrial Specification Grade Straight Blade Plugs & Connectors - Ultra Grip NEMA 5-20, 2-Pole/3-Wire. Ultra Grip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments.
Short Description
20 A, 125 V, Straight Blade Plug, Black/White, 2 Pole, 3 Wire, AutoGrip
Special Features
Industrial Grade Straight Blade Devices;1.37 in Tip to Tip Width;1.50 in Base
extra long description
EWD AH5366 Plug 20A 125V 2P3W Str B
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Plug Mount
Resistance Properties
Impact Resistant;Chemical Resistant
package quantity
10 CT
Standards Met
cULus Listed;FULs Listed;RoHS Compliant
dimensions
2.2300 IN X 2.5900 IN X 2.1000 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
AH5366
GTIN
00032664737558
UPC
032664737558
Taxonomies, Classifications, and Categories
Type
Ultra grip
Category Description
Industrial cord connectors
Packaging
Weight
0.17 lb
Weight per each
0.165
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
5-20P;5-20R
Application
Industrial
standard
UL,Federal Specification Classification 6221 02,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat