AH5369 - Conn 20A 125V 2P3W STR BW

Eaton

  • $24.58 (Each)
  • $24.58 (Each)

  • $245.84 (Per 10)

  • $1,229.22 (Per 50)

  • $2,458.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH5369
Manufacturer
Eaton
Manufacturer's Part Number
AH5369
Description
Conn 20A 125V 2P3W STR BW
Straight Blade Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 20.6 In Length, #18 to #10 Awg Wire Size, Impact Resistant, Chemical Resistant, 0.0038 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664737565 / 00032664737565
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.58 (Each)
Carton
$245.84 (Per 10)
Standard Packaging
$1,229.22 (Per 50)
Resources
Images
 
 
AH5369 - Large Image
 
AH5369 - Large Image
 
AH5369 - Large Image
 
AH5369 - Large Image
 
AH5369 - Large Image
 
AH5369 - Large Image
 
AH5369 - Large Image
 
AH5369 - Large Image
 
AH5369 - Large Image
 
AH5369 - Large Image
 
AH5369 - Small Image
Attachments
 
 
AH5369 - Specification Sheet
Other Links
 
 
AH5369 - Other
 
AH5369 - Other
 
AH5369 - Other
 
AH5369 - Other
 
AH5369 - Other
 
AH5369 - Other
 
AH5369 - Other
 
AH5369 - Other
 
AH5369 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Material
Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer)
Terminal Type
Screw
Wire Size
#18 to #10 AWG
Current Rating
20 A
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
0.33 to 0.66 in (Cord)
Length
20.6 in
Descriptions
Product Type
Straight Blade Connector
Description
CONN 20A 125V 2P3W STR BW
Long Description
Straight Blade Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 20.6 in Length, #18 to #10 AWG Wire Size, Impact Resistant, Chemical Resistant, 0.0038 lb
Features
Industrial Specification Grade Straight Blade Plugs & Connectors - Ultra Grip NEMA 5-20, 2-Pole/3-Wire. Ultra Grip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments.
Short Description
20 A, 125 V, Straight Blade Connector, Black/White, 2 Pole, 3 Wire, UltraGrip
Special Features
Industrial Grade Straight Blade Devices;1.37 in Tip to Tip Width;1.50 in Base
extra long description
EWD AH5369 Conn 20A 125V 2P3W Str B
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Impact Resistant;Chemical Resistant
package quantity
1 CT;10 PK
Standards Met
cULus Listed;FULs Listed;RoHS Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AH5369
GTIN
00032664737565
UPC
032664737565
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Ultra grip
Packaging
Weight
0.0038 lb
Weight per each
0.195
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
5-20P;5-20R
Application
Industrial
standard
UL,Federal Specification Classification 6221 02,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat