AH5666 - Plug 15A 250V 2P3W STR BW

Eaton

  • $31.56 (Each)
  • $31.56 (Each)

  • $315.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH5666
Manufacturer
Eaton
Manufacturer's Part Number
AH5666
Description
Plug 15A 250V 2P3W STR BW
Eaton Arrow Hart Ultra Grip Straight Blade Plug, #18 - #12 Awg, 15A, Industrial, 250V, Back Wire, Black, Brass, Nylon, 6-15P, Two-Pole, Three-Wire, Grounding, Screw, 0.33-0.66", Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664737596 / 00032664737596
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.56 (Each)
Standard Packaging
$315.60 (Per 10)
Resources
Attachments
 
 
AH5666 - Specification Sheet
Images
 
 
AH5666 - Large Image
 
AH5666 - Large Image
 
AH5666 - Large Image
 
AH5666 - Large Image
 
AH5666 - Large Image
 
AH5666 - Large Image
 
AH5666 - Large Image
 
AH5666 - Large Image
 
AH5666 - Large Image
 
AH5666 - Large Image
 
AH5666 - Video
Other Links
 
 
AH5666 - Other
 
AH5666 - Other
 
AH5666 - Other
 
AH5666 - Other
 
AH5666 - Other
 
AH5666 - Other
 
AH5666 - Other
 
AH5666 - Other
 
AH5666 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Product Type
Plug 15A 250V 2P3W STR BW
Description
PLUG 15A 250V 2P3W STR BW
extra long description
EWD AH5666 Plug 15A 250V 2P3W Str B
Features
Built with a contemporary flare and oval ergonomic design for a comfortable yet secure feel, ultra grip plugs and connectors offer excellent reliability and durability. A dual dovetail design provides superior cord grip retention, and the grommet allows usage across a wide range of cord diameters. Additionally, reversible inserts in the cord grip allow for exceptional clamp force on large diameter cords.
Long Description
Eaton Arrow Hart ultra grip straight blade plug, #18 - #12 AWG, 15A, Industrial, 250V, Back wire, Black, Brass, Nylon, 6-15P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack
Special Features
Industrial grade plugs & conns
Additional Information
media
Yes
dimensions
2.2300 IN X 2.5900 IN X 2.1000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AH5666
GTIN
00032664737596
UPC
032664737596
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Ultra grip
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
NOM,UL,Federal Specification Classification 6221 02,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat