AH6808UDAC - Man Cont 20/30A 600/250VAC 2POLE B&S BK

Eaton

  • $37.51 (Each)
  • $37.51 (Each)

  • $1,875.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH6808UDAC
Manufacturer
Eaton
Manufacturer's Part Number
AH6808UDAC
Description
Man Cont 20/30A 600/250VAC 2POLE B&S BK
Eaton Manual Motor Controller, #14-10 Awg, 20/30A, Industrial, Wall, 600/250V, Back and Side, Maintained Contact, Black, Open, Two-Pole, -20-65C, Single-Phase, Toggle Switch, Copper-Alloy Terminal, Brass Screw, Single-Throw, Thermoset
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
N/A
UPC/EAN/GTIN
040893123905 / 40893123905 / 00040893123905
Weight per unit
0.259 L
Price & Packaging
Minimum Order Quantity
1
Unit
$37.51 (Each)
Standard Packaging
$1,875.50 (Per 50)
Resources
Images
 
 
AH6808UDAC - Small Image
 
AH6808UDAC - Large Image
 
AH6808UDAC - Large Image
 
AH6808UDAC - Large Image
Attachments
 
 
AH6808UDAC - Specification Sheet
Other Links
 
 
AH6808UDAC - Other
 
AH6808UDAC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MAN CONT 20/30A 600/250VAC 2POLE B&S BK
Product Type
Man Cont 20/30A 600/250VAC 2POLE B&S BK
extra long description
EWD AH6808UDAC Man Cont 20/30A 600/
Features
Eaton's Arrow Hart manual motor controllers offer compact, industrial-grade designs built to provide safe, reliable motor control performance in even the most rugged environments. They feature high-impact-resistant, glass-filled nylon construction; easy-to-read electrical ratings on rugged steel mounting straps; clear ON/OFF indicators on large, rugged toggles; distinct wire pockets and thick-wall arc barriers to contain strands; and screw-and-clamp or box-lug terminals to meet individual project requireme
Long Description
Eaton manual motor controller, #14-10 AWG, 20/30A,Industrial, Wall, 600/250V, Back and side, Maintained contact, Black, Open, Two-pole, -20-65C, Single-phase, Toggle switch, Copper-alloy terminal, brass screw, Single-throw, Thermoset
Special Features
Motor control switches, swt/encl combos
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 12.0000 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
AH6808UDAC
GTIN
00040893123905
UPC
040893123905
Taxonomies, Classifications, and Categories
Type
Manual motor controller
Category Description
Miscellaneous commercial & industrial devices
Packaging
Weight per each
0
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,NAFTA
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat