AH8300W - Recp HG Dup 20A 125V 2P3W STR B/Swire WH

Eaton

  • $18.80 (Each)
  • $18.80 (Each)

  • $1,880.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH8300W
Manufacturer
Eaton
Manufacturer's Part Number
AH8300W
Description
Recp HG Dup 20A 125V 2P3W STR B/Swire WH
Eaton Arrow Hart Extra Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, White, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-20R, Two-Pole, Three-Wire, Grounding, Screw, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664705151 / 00032664705151
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.80 (Each)
Standard Packaging
$1,880.00 (Per 100)
Resources
Images
 
 
AH8300W - Large Image
 
AH8300W - Large Image
 
AH8300W - Large Image
 
AH8300W - Video
Other Links
 
 
AH8300W - Other
 
AH8300W - Other
 
AH8300W - Other
Brochures
 
 
AH8300W - Brochure
Attachments
 
 
AH8300W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp HG Dup 20A 125V 2P3W STR B/Swire WH
Description
RECP HG DUP 20A 125V 2P3W STR B/SWIRE WH
extra long description
EWD AH8300W Recp HG Dup 20A 125V 2P
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton Arrow Hart extra heavy-duty hospital grade duplex receptacle,#14-10 AWG,20A,Healthcare,Flush,125V,Back and side,White,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,Two-pole,three-wire,grounding,Screw,Core pack
Special Features
Hospital Grade
Additional Information
media
Yes
dimensions
1.3000 IN X 0.8800 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AH8300W
GTIN
00032664705151
UPC
032664705151
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Extra heavy-duty hospital grade
Packaging
Weight per each
0.2
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6233 01,UL,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat