AH8462AN - Plug Angle 60A 250V 3PH 3P4W STR Gy

Eaton

  • $147.18 (Each)
  • $147.18 (Each)

  • $1,471.80 (Per 10)

In-Stock: 29 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH8462AN
Manufacturer
Eaton
Manufacturer's Part Number
AH8462AN
Description
Plug Angle 60A 250V 3PH 3P4W STR Gy
Eaton Arrow Hart Extra Heavy-Duty Angled Plug , #12-4 Awg, 60A, Industrial, Range and Dryer, 250V, Back Wire, Gray, Brass, Nylon and Thermoplastic, 15-60P, Three-Pole, Four-Wire, Grounding, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893121734 / 00040893121734
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.18 (Each)
Standard Packaging
$1,471.80 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
29
Resources
Attachments
 
 
AH8462AN - Specification Sheet
Images
 
 
AH8462AN - Small Image
 
AH8462AN - Large Image
 
AH8462AN - Large Image
 
AH8462AN - Large Image
Other Links
 
 
AH8462AN - Other
 
AH8462AN - Other
 
AH8462AN - Other
Brochures
 
 
AH8462AN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Product Type
Plug Angle 60A 250V 3PH 3P4W STR Gy
Description
PLUG ANGLE 60A 250V 3PH 3P4W STR GY
extra long description
EWD AH8462AN Plug Angle 60A 250V 3P
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Long Description
Eaton Arrow Hart extra heavy-duty angled plug , #12-4 AWG, 60A, Industrial, range and dryer, 250V, Back wire, Gray, Brass, Nylon and Thermoplastic, 15-60P, Three-pole, four-wire, grounding, Screw, Nylon, Core pack
Special Features
Comml grade plugs & conns
Additional Information
dimensions
2.8000 IN X 1.0300 IN X 2.9200 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AH8462AN
GTIN
00040893121734
UPC
040893121734
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Extra heavy-duty angled plug
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Federal Specification Classification 6233 01,UL
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

* All prices subject to change.

Begin Live Chat