AHBB100 - Backbox Pin&Sleeve 100-125A Receptacles

Eaton

  • $326.44 (Each)
  • $326.44 (Each)

  • $1,958.64 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHBB100
Manufacturer
Eaton
Manufacturer's Part Number
AHBB100
Description
Backbox Pin&Sleeve 100-125A Receptacles
Backbox Pin and Sleeve 100-125 Amp Receptacles
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664733826 / 00326647338260
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$326.44 (Each)
Standard Packaging
$1,958.64 (Per 6)
Resources
Images
 
 
AHBB100 - Small Image
 
AHBB100 - Large Image
 
AHBB100 - Large Image
 
AHBB100 - Large Image
 
AHBB100 - Video
Attachments
 
 
AHBB100 - Specification Sheet
Brochures
 
 
AHBB100 - Brochure
Other Links
 
 
AHBB100 - Other
 
AHBB100 - Other
 
AHBB100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Aluminum
Dimensions and Weight
Size
8.625 x 6 x 7.25
Descriptions
Description
BACKBOX PIN&SLEEVE 100-125A RECEPTACLES
Long Description
BACKBOX PIN AND SLEEVE 100-125 AMP RECEPTACLES
Special Features
Pin & sleeve accessories
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Product Type
Backbox Pin and Sleeve 100-125A Receptac
extra long description
CRS-H AHBB100 BACKBOX PIN AND SLEEV
Additional Information
dimensions
8.6250 IN X 6.0000 IN X 7.2500 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
AHBB100
Brand
Eaton
GTIN
00326647338260
UPC
032664733826
Taxonomies, Classifications, and Categories
Type
Pin and Sleeve back box
Category Description
Pin & Sleeve Devices
Packaging
Weight per each
30
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cRUus,RoHS conform
Application
IEC 309 Products
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat