AHBB30 - Backbox Pin&Sleeve 16-32A Receptacles

Eaton

  • $104.94 (Each)
  • $104.94 (Each)

  • $1,259.28 (Per 12)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHBB30
Manufacturer
Eaton
Manufacturer's Part Number
AHBB30
Description
Backbox Pin&Sleeve 16-32A Receptacles
Eaton Arrow Hart Pin and Sleeve Back Box, Industrial; Food and Beverage; Wastewater Treatment, Extra Heavy-Duty, , Cast Aluminum, Used With Pin and Sleeve Receptacles/Inlets, 16/20A and 30/32a
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664733833 / 00032664733833
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.94 (Each)
Standard Packaging
$1,259.28 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
AHBB30 - Small Image
 
AHBB30 - Large Image
 
AHBB30 - Large Image
 
AHBB30 - Large Image
 
AHBB30 - Video
Attachments
 
 
AHBB30 - Specification Sheet
Other Links
 
 
AHBB30 - Other
 
AHBB30 - Other
 
AHBB30 - Other
Brochures
 
 
AHBB30 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Aluminum
Descriptions
Description
BACKBOX PIN&SLEEVE 16-32A RECEPTACLES
extra long description
EWD AHBB30 Backbox Pin&Sleeve 16-32
Product Type
Backbox Pin&Sleeve 16-32A Receptacles
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Long Description
Eaton Arrow hart pin and sleeve back box, Industrial; Food and Beverage; Wastewater Treatment, Extra Heavy-Duty, , Cast aluminum, Used With Pin and sleeve receptacles/inlets, 16/20A and 30/32A
Special Features
Pin & sleeve accessories
Additional Information
media
Yes
dimensions
5.6250 IN X 4.0000 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHBB30
GTIN
00032664733833
UPC
032664733833
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve back box
Packaging
Weight per each
24
Carton
1
Package
12
Uses, Certifications, and Standards
standard
cRUus,RoHS conform
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Deer Valley
1 View Store

M-Z

Location Stock Available
Rogers
1 View Store

* All prices subject to change.

Begin Live Chat