AHBB60 - Backbox Pin&Sleeve For 60A Receptacles

Eaton

  • $146.08 (Each)
  • $146.08 (Each)

  • $1,168.64 (Per 8)

Availability: Currently Out Of Stock
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
AHBB60
Manufacturer
Eaton
Manufacturer's Part Number
AHBB60
Description
Backbox Pin&Sleeve For 60A Receptacles
Backbox Pin and Sleeve, 60 A, Gray, Cast Aluminum, 3.125 X 3.125 In Hub Size, 3.0698 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664733840 / 00032664733840
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.08 (Each)
Standard Packaging
$1,168.64 (Per 8)
Resources
Attachments
 
 
AHBB60 - Specification Sheet
Images
 
 
AHBB60 - Large Image
 
AHBB60 - Large Image
 
AHBB60 - Large Image
 
AHBB60 - Small Image
 
AHBB60 - Large Image
 
AHBB60 - Video
Other Links
 
 
AHBB60 - Other
 
AHBB60 - Other
 
AHBB60 - Other
Brochures
 
 
AHBB60 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Material
Cast Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Hub Size
3.125 x 3.125 in;79.4 x 79.4 mm
Size
8.125 x 4.75 x 5.5
Descriptions
Features
Backbox pin&sleeve for 60a receptacles.
Description
BACKBOX PIN&SLEEVE FOR 60A RECEPTACLES
Product Type
Backbox Pin and Sleeve
Long Description
Backbox Pin and Sleeve, 60 A, Gray, Cast Aluminum, 3.125 x 3.125 in Hub Size, 3.0698 lb
Short Description
Backbox Pin and Sleeve, Cast Aluminum, Gray
Special Features
Pin & sleeve accessories
extra long description
EWD AHBB60 Backbox Pin&Sleeve for 6
Additional Information
for use with
IEC 309 Products
Made in USA
yes
dimensions
8.1250 IN X 4.7500 IN X 5.5000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
AHBB60
Brand
Eaton
GTIN
00032664733840
UPC
032664733840
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve back box
Packaging
Weight
3.0698 lb
Weight per each
24
Carton
1
Package
8
Uses, Certifications, and Standards
standard
Contact Manufacturer,cRUus,RoHS conform
Application
IEC 309 Products
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat