AHCL1130C - CCL Conn 30A 250V 3PH 3P3W, BL&BK

Eaton

  • $53.78 (Each)
  • $53.78 (Each)

  • $537.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AHCL1130C
Manufacturer
Eaton
Manufacturer's Part Number
AHCL1130C
Description
CCL Conn 30A 250V 3PH 3P3W, BL&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 250 V, Back, Blue, Black, Ultra Grip, Nylon, L11-30, Three-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664759956 / 00032664759956
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.78 (Each)
Standard Packaging
$537.80 (Per 10)
Resources
Images
 
 
AHCL1130C - Small Image
 
AHCL1130C - Large Image
 
AHCL1130C - Video
Attachments
 
 
AHCL1130C - Specification Sheet
Descriptions
Description
CCL CONN 30A 250V 3PH 3P3W, BL&BK
extra long description
EWD AHCL1130C CCL Conn 30A 250V 3PH
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Product Type
CCL Conn 30A 250V 3PH 3P3W, BL&BK
Long Description
Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 30A, Industrial, 250 V, Back, Blue, Black, Ultra grip, Nylon, L11-30, Three-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Special Features
Industrial grd plugs & conns
Additional Information
media
Yes
dimensions
2.2300 IN X 2.1000 IN X 3.7100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL1130C
GTIN
00032664759956
UPC
032664759956
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,cULus Listed,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of AHCL1130C.
Jump To:

Similar Items

Similar items are close alternatives to AHCL1130C, though they may not be 100% alike.

Eaton Arrow Hart Ultra Grip Locking Connector, #16-12 Awg, 30A, Industrial, 250V...
  • Our Part #: AHL1130C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL1130C-OBS
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,791.70) ·
AHL1130C - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$179.17

Each

QTY:
Each
Add
There were no add-on items found for AHCL1130C.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?