AHCL1420R - CCL Recp 20A 125/250V 3P4W or&BK

Eaton

  • $44.98 (Each)
  • $44.98 (Each)

  • $2,249.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHCL1420R
Manufacturer
Eaton
Manufacturer's Part Number
AHCL1420R
Description
CCL Recp 20A 125/250V 3P4W or&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 125/250V, Orange, Black, Ultra Grip, Glass Filled Nylon, L14-20, Three-Pole, Four-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664758553 / 00032664758553
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.98 (Each)
Standard Packaging
$2,249.00 (Per 50)
Resources
Images
 
 
AHCL1420R - Small Image
 
AHCL1420R - Large Image
 
AHCL1420R - Large Image
 
AHCL1420R - Large Image
 
AHCL1420R - Video
Attachments
 
 
AHCL1420R - Specification Sheet
Other Links
 
 
AHCL1420R - Other
 
AHCL1420R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
CCL Recp 20A 125/250V 3P4W or&BK
Description
CCL RECP 20A 125/250V 3P4W OR&BK
extra long description
EWD AHCL1420R CCL Recp 20A 125/250V
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 20A, Industrial, 125/250V,Orange, Black, Ultra grip, Glass filled Nylon, L14-20, Three-pole, Four-wire, Glass-filled Nylon, -40°C (w/o impact) to 70°C (-40°F to 158°F)
Additional Information
media
Yes
dimensions
1.6200 IN X 1.0600 IN X 3.6400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL1420R
GTIN
00032664758553
UPC
032664758553
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
0.33
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,NOM,Federal Specification Classification 6233 01,RoHS Compliant,NAFTA
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat