AHCL1520C - CCL Conn 20A 250V 3PH 3P4W-BL&BK

Eaton

  • $30.80 (Each)
  • $30.80 (Each)

  • $308.00 (Per 10)

  • $1,232.00 (Per 40)
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
AHCL1520C
Manufacturer
Eaton
Manufacturer's Part Number
AHCL1520C
Description
CCL Conn 20A 250V 3PH 3P4W-BL&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 250 V, Back, Blue, Black, Ultra Grip, Nylon, L15-20, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664755590 / 00032664755590
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.80 (Each)
Carton
$308.00 (Per 10)
Standard Packaging
$1,232.00 (Per 40)
Resources
Images
 
 
AHCL1520C - Large Image
 
AHCL1520C - Small Image
 
AHCL1520C - Video
Attachments
 
 
AHCL1520C - Specification Sheet
Other Links
 
 
AHCL1520C - Other
 
AHCL1520C - Other
 
AHCL1520C - Other
 
AHCL1520C - Other
 
AHCL1520C - Other
 
AHCL1520C - Other
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
CCL Conn 20A 250V 3PH 3P4W-BL&BK
Description
CCL CONN 20A 250V 3PH 3P4W-BL&BK
extra long description
EWD AHCL1520C CCL Conn 20A 250V 3PH
Long Description
Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 20A, Industrial, 250 V, Back, Blue, Black, Ultra grip, Nylon, L15-20, Three-pole, Four-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Special Features
Industrial grd plugs & conns
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Additional Information
dimensions
2.1300 IN X 2.3000 IN X 3.9400 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL1520C
GTIN
00032664755590
UPC
032664755590
Taxonomies, Classifications, and Categories
Type
Color Coded Locking
Category Description
Industrial cord connectors
Packaging
Weight per each
10
Carton
10
Package
40
Uses, Certifications, and Standards
standard
cULus Listed,NOM,NAFTA,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHCL1520C.
Jump To:

Similar Items

Similar items are close alternatives to AHCL1520C, though they may not be 100% alike.

Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A ...
  • Our Part #: HBL2423
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2423
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($1,802.40) ·
HBL2423 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$60.08

Each

QTY:
Each
Add
Locking Device Turnlock Connector, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White...
  • Our Part #: L1520C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: L1520C
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($554.53) ·
L1520C - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$55.45

Each

QTY:
Each
Add
Locking Device Connector, 20 A, 250 V, 3 Poles, 4 Wires, Black/White, Nylon Mate...
  • Our Part #: AHL1520C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL1520C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($320.90) ·
AHL1520C - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.09

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat