AHCL1530R - CCL Recp 30A 250V 3PH 3P4W BL&BK

Eaton

  • $41.68 (Each)
  • $41.68 (Each)

  • $2,084.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHCL1530R
Manufacturer
Eaton
Manufacturer's Part Number
AHCL1530R
Description
CCL Recp 30A 250V 3PH 3P4W BL&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 250 V, Back and Side, Blue, Black, Ultra Grip, Glass Filled Nylon, L15-30, Three-Pole, Four-Wire, Glass-Filled Nylon, -40C (W/O Impact) to 70°C (-40F to 158F)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664758430 / 00032664758430
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.68 (Each)
Standard Packaging
$2,084.00 (Per 50)
Resources
Images
 
 
AHCL1530R - Small Image
 
AHCL1530R - Large Image
 
AHCL1530R - Large Image
 
AHCL1530R - Large Image
 
AHCL1530R - Video
Attachments
 
 
AHCL1530R - Specification Sheet
Other Links
 
 
AHCL1530R - Other
 
AHCL1530R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
CCL Recp 30A 250V 3PH 3P4W BL&BK
Description
CCL RECP 30A 250V 3PH 3P4W BL&BK
extra long description
EWD AHCL1530R CCL Recp 30A 250V 3PH
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 30A, Industrial, 250 V, Back and Side, Blue, Black, Ultra grip, Glass filled Nylon, L15-30, Three-pole, Four-wire, Glass-filled Nylon, -40C (w/o impact) to 70°C (-40F to 158F)
Additional Information
media
Yes
dimensions
1.6200 IN X 1.0600 IN X 3.6400 IN
Manufacturer Information
Manufacturers Part Number
AHCL1530R
Brand
Eaton
GTIN
00032664758430
UPC
032664758430
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
0.001
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,CSA Certified,UL Listed,Federal Specification Classification 6233 01,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat