AHCL1630C - CCL Conn 30A 480V 3PH 3P4W-RD&BK

Eaton

  • $46.56 (Each)
  • $46.56 (Each)

  • $1,862.40 (Per 40)

In-Stock: 495 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHCL1630C
Manufacturer
Eaton
Manufacturer's Part Number
AHCL1630C
Description
CCL Conn 30A 480V 3PH 3P4W-RD&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 480 V, Back, Red, Black, Ultra Grip, Nylon, L16-30, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664755750 / 00032664755750
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.56 (Each)
Standard Packaging
$1,862.40 (Per 40)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
495
Resources
Images
 
 
AHCL1630C - Small Image
 
AHCL1630C - Large Image
 
AHCL1630C - Large Image
 
AHCL1630C - Large Image
 
AHCL1630C - Large Image
 
AHCL1630C - Large Image
 
AHCL1630C - Large Image
 
AHCL1630C - Video
Attachments
 
 
AHCL1630C - Specification Sheet
360 Images
 
 
AHCL1630C - 360 Image
Other Links
 
 
AHCL1630C - Other
 
AHCL1630C - Other
 
AHCL1630C - Other
 
AHCL1630C - Other
 
AHCL1630C - Other
 
AHCL1630C - Other
 
AHCL1630C - Other
 
AHCL1630C - Other
 
AHCL1630C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
CCL Conn 30A 480V 3PH 3P4W-RD&BK
Description
CCL CONN 30A 480V 3PH 3P4W-RD&BK
extra long description
EWD AHCL1630C CCL Conn 30A 480V 3PH
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description
Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 30A, Industrial, 480 V, Back, Red, Black, Ultra grip, Nylon, L16-30, Three-pole, Four-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Special Features
Industrial grd plugs & conns
Additional Information
media
Yes
dimensions
2.1300 IN X 2.3000 IN X 3.9400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL1630C
GTIN
00032664755750
UPC
032664755750
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
10
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,cULus Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 495

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat