AHCL1930R - CCL Recp 30A 277/480V 3PH 4P4W RD&BK

Eaton

  • $82.13 (Each)
  • $82.13 (Each)

  • $821.30 (Per 10)

In-Stock: 4 available at other locations ( find a store with stock)
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
AHCL1930R
Manufacturer
Eaton
Manufacturer's Part Number
AHCL1930R
Description
CCL Recp 30A 277/480V 3PH 4P4W RD&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 3ØY 277/480 V, Red, Black, Ultra Grip, Glass Filled Nylon, L19-30, Four-Pole, Four-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664758621 / 00032664758621
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.13 (Each)
Standard Packaging
$821.30 (Per 10)
Stock Availability
Sulphur Springs
0 (Find nearest stock)
Tyler
0
All Stores
4
Resources
Images
 
 
AHCL1930R - Small Image
 
AHCL1930R - Large Image
 
AHCL1930R - Video
Attachments
 
 
AHCL1930R - Specification Sheet
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
CCL RECP 30A 277/480V 3PH 4P4W RD&BK
Extra Long Description
EWD AHCL1930R CCL Recp 30A 277/480V
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 30A, Industrial, 3ØY 277/480 V,Red, Black, Ultra grip, Glass filled Nylon, L19-30, Four-pole, Four-wire, Glass-filled Nylon, -40°C (w/o impact) to 70°C (-40°F to 158°F)
Product Type
CCL Recp 30A 277/480V 3PH 4P4W RD&BK
Additional Information
Dimensions
1.6200 IN X 1.0600 IN X 3.6400 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL1930R
GTIN
00032664758621
UPC
032664758621
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
0.33
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Standard
CSA Certified,Federal Specification Classification 6233 01,NOM,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
1 View Store
West Monroe
2 View Store

A-L

Location Stock Available
League City
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of AHCL1930R.
Jump To:

Similar Items

Similar items are close alternatives to AHCL1930R, though they may not be 100% alike.

Cross Referenced

These items are similar to AHCL1930R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AHCL1930R Eaton 00032664758621
HBL2760 Hubbell Wiring Device-Kellems 00783585236216
2760 Leviton 00078477046111
L1930R Legrand Pass & Seymour 00785007193053

* All prices subject to change.

Begin Live Chat