AHCL2120C - CCL Conn 20A 120/208V 3PH 4P5W BL&BK

Eaton

  • $58.20 (Each)
  • $58.20 (Each)

  • $582.00 (Per 10)

  • $2,328.00 (Per 40)

In-Stock: 24 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHCL2120C
Manufacturer
Eaton
Manufacturer's Part Number
AHCL2120C
Description
CCL Conn 20A 120/208V 3PH 4P5W BL&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 3ØY 120/208 V, Back, Blue, Black, Ultra Grip, Nylon, L21-20, Four-Pole, Five-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664755613 / 00032664755613
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.20 (Each)
Carton
$582.00 (Per 10)
Standard Packaging
$2,328.00 (Per 40)
Stock Availability
Natchitoches
0 (Find nearest stock)
Alexandria
0
All Stores
24
Resources
Images
 
 
AHCL2120C - Small Image
 
AHCL2120C - Large Image
 
AHCL2120C - Video
Attachments
 
 
AHCL2120C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CCL CONN 20A 120/208V 3PH 4P5W BL&BK
Extra Long Description
EWD AHCL2120C CCL Conn 20A 120/208V
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description
Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 20A, Industrial, 3ØY 120/208 V, Back, Blue, Black, Ultra grip, Nylon, L21-20, Four-pole, Five-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm)
Product Type
CCL Conn 20A 120/208V 3PH 4P5W-BL&BK
Special Features
Industrial grd plugs & conns
Additional Information
Dimensions
2.1300 IN X 2.3000 IN X 3.9400 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL2120C
GTIN
00032664755613
UPC
032664755613
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
10
Carton
10
Package
40
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Standard
NOM,cULus Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Alexandria Area

Location Stock Available

A-L

Location Stock Available
Bastrop
6 View Store

M-Z

Location Stock Available
Midland
1 View Store
Plano
1 View Store

* All prices subject to change.

Begin Live Chat