AHCL2120P - CCL Plug 20A 120/208V 3PH 4P5W-BL&BK

Eaton

  • $35.78 (Each)
  • $35.78 (Each)

  • $357.80 (Per 10)

  • $1,431.20 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHCL2120P
Manufacturer
Eaton
Manufacturer's Part Number
AHCL2120P
Description
CCL Plug 20A 120/208V 3PH 4P5W-BL&BK
Eaton Arrow Hart Color Coded Locking Plug, , #14-8 Awg, 20A, Industrial, 3ØY 120/208 V, Back, Blue, Black, Ultra Grip, Nylon, L21-20, Four-Pole, Five-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664755620 / 00032664755620
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.78 (Each)
Carton
$357.80 (Per 10)
Standard Packaging
$1,431.20 (Per 40)
Resources
Attachments
 
 
AHCL2120P - Specification Sheet
Images
 
 
AHCL2120P - Large Image
 
AHCL2120P - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
CCL Plug 20A 120/208V 3PH 4P5W-BL&BK
Description
CCL PLUG 20A 120/208V 3PH 4P5W-BL&BK
extra long description
EWD AHCL2120P CCL Plug 20A 120/208V
Long Description
Eaton Arrow Hart Color Coded Locking Plug,, #14-8 AWG, 20A, Industrial, 3ØY 120/208 V, Back, Blue, Black, Ultra grip, Nylon, L21-20, Four-pole, Five-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Special Features
Industrial grd plugs & conns
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL2120P
GTIN
00032664755620
UPC
032664755620
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Packaging
Weight per each
0.42
Carton
10
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat