AHCL2120R - CCL Recp 20A 120/208V 3PH 4P5W BL&BK

Eaton

  • $45.47 (Each)
  • $45.47 (Each)

  • $2,273.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHCL2120R
Manufacturer
Eaton
Manufacturer's Part Number
AHCL2120R
Description
CCL Recp 20A 120/208V 3PH 4P5W BL&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 3ØY 120/208 V, Blue, Black, Ultra Grip, Glass Filled Nylon, L21-20, Four-Pole, Five-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664758461 / 00032664758461
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.47 (Each)
Standard Packaging
$2,273.50 (Per 50)
Resources
Images
 
 
AHCL2120R - Large Image
 
AHCL2120R - Large Image
 
AHCL2120R - Large Image
 
AHCL2120R - Small Image
 
AHCL2120R - Large Image
 
AHCL2120R - Large Image
 
AHCL2120R - Large Image
 
AHCL2120R - Large Image
 
AHCL2120R - Video
360 Images
 
 
AHCL2120R - 360 Image
Attachments
 
 
AHCL2120R - Specification Sheet
Other Links
 
 
AHCL2120R - Other
 
AHCL2120R - Other
 
AHCL2120R - Other
 
AHCL2120R - Other
 
AHCL2120R - Other
 
AHCL2120R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 20A, Industrial, 3ØY 120/208 V,Blue, Black, Ultra grip, Glass filled Nylon, L21-20, Four-pole, Five-wire, Glass-filled Nylon, -40°C (w/o impact) to 70°C (-40°F to 158°F)
Product Type
CCL Recp 20A 120/208V 3PH 4P5W BL&BK
Description
CCL RECP 20A 120/208V 3PH 4P5W BL&BK
extra long description
EWD AHCL2120R CCL Recp 20A 120/208V
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Additional Information
dimensions
1.6200 IN X 1.0600 IN X 3.6400 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL2120R
GTIN
00032664758461
UPC
032664758461
Taxonomies, Classifications, and Categories
Type
Color Coded Locking
Category Description
Industrial cord connectors
Packaging
Weight per each
0.33
Carton
1
Package
50
Uses, Certifications, and Standards
standard
Federal Specification Classification 6233 01,NOM,UL Listed,CSA Certified,NAFTA,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat