AHCL520R - CCL Recp 20A 125V 2P3W Y&BK

Eaton

  • $27.63 (Each)
  • $27.63 (Each)

  • $1,381.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHCL520R
Manufacturer
Eaton
Manufacturer's Part Number
AHCL520R
Description
CCL Recp 20A 125V 2P3W Y&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 125V, Back and Side, Yellow, Black, Ultra Grip, Glass Filled Nylon, L5-20, Two-Pole, Three-Wire, Glass-Filled Nylon, -40C (W/O Impact) to 70C (-40F to 158F)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664758676 / 00032664758676
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.63 (Each)
Standard Packaging
$1,381.50 (Per 50)
Resources
Images
 
 
AHCL520R - Small Image
 
AHCL520R - Large Image
 
AHCL520R - Video
Attachments
 
 
AHCL520R - Specification Sheet
Other Links
 
 
AHCL520R - Other
 
AHCL520R - Other
 
AHCL520R - Other
 
AHCL520R - Other
 
AHCL520R - Other
 
AHCL520R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
CCL Recp 20A 125V 2P3W Y&BK
Description
CCL RECP 20A 125V 2P3W Y&BK
extra long description
EWD AHCL520R CCL Recp 20A 125V 2P3W
Long Description
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 20A, Industrial, 125V, Back and Side, Yellow, Black, Ultra grip, Glass filled Nylon, L5-20, Two-pole, Three-wire, Glass-filled Nylon, -40C (w/o impact) to 70C (-40F to 158F)
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Additional Information
dimensions
1.6200 IN X 1.0300 IN X 3.6400 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL520R
GTIN
00032664758676
UPC
032664758676
Taxonomies, Classifications, and Categories
Type
Color Coded Locking
Category Description
Industrial cord connectors
Packaging
Weight per each
0.001
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
UL Listed,Federal Specification Classification 6233 01,NOM,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat