AHCL620R - CCL Recp 20A 250V 2P3W BL&BK

Eaton

  • $35.15 (Each)
  • $35.15 (Each)

  • $351.50 (Per 10)

  • $1,757.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHCL620R
Manufacturer
Eaton
Manufacturer's Part Number
AHCL620R
Description
CCL Recp 20A 250V 2P3W BL&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 250V, Back and Side, Blue, Black, Ultra Grip, Glass Filled Nylon, L6-20, Two-Pole, Three-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664758423 / 00032664758423
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.15 (Each)
Carton
$351.50 (Per 10)
Standard Packaging
$1,757.50 (Per 50)
Resources
Images
 
 
AHCL620R - Large Image
 
AHCL620R - Small Image
 
AHCL620R - Video
Attachments
 
 
AHCL620R - Specification Sheet
Other Links
 
 
AHCL620R - Other
 
AHCL620R - Other
 
AHCL620R - Other
 
AHCL620R - Other
 
AHCL620R - Other
 
AHCL620R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD AHCL620R CCL Recp 20A 250V 2P3W
Description
CCL RECP 20A 250V 2P3W BL&BK
Product Type
CCL Recp 20A 250V 2P3W BL&BK
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 20A, Industrial, 250V, Back and Side, Blue, Black, Ultra grip, Glass filled Nylon, L6-20, Two-pole, Three-wire, Glass-filled Nylon, -40°C (w/o impact) to 70°C (-40°F to 158°F)
Additional Information
dimensions
1.6200 IN X 1.0300 IN X 3.6400 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL620R
GTIN
00032664758423
UPC
032664758423
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
0.33
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,UL Listed,Federal Specification Classification 6233 01,CSA Certified,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat