AHCL630P - CCL Plug 30A 250V 2P3W-BL&BK

Eaton

  • $26.47 (Each)
  • $26.47 (Each)

  • $1,058.80 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHCL630P
Manufacturer
Eaton
Manufacturer's Part Number
AHCL630P
Description
CCL Plug 30A 250V 2P3W-BL&BK
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg, 30A, Industrial, 250V, Back, Blue, Black, Ultra Grip, Nylon, L6-30, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664755545 / 00032664755545
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.47 (Each)
Standard Packaging
$1,058.80 (Per 40)
Resources
Images
 
 
AHCL630P - Large Image
 
AHCL630P - Small Image
 
AHCL630P - Video
Attachments
 
 
AHCL630P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
CCL Plug 30A 250V 2P3W-BL&BK
Description
CCL PLUG 30A 250V 2P3W-BL&BK
extra long description
EWD AHCL630P CCL Plug 30A 250V 2P3W
Long Description
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 AWG, 30A, Industrial, 250V, Back, Blue, Black, Ultra grip, Nylon, L6-30, Two-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm)
Special Features
Industrial grd plugs & conns
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Additional Information
dimensions
2.2300 IN X 2.1000 IN X 2.6900 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL630P
GTIN
00032664755545
UPC
032664755545
Taxonomies, Classifications, and Categories
Type
Color Coded Locking
Category Description
Industrial cord connectors
Packaging
Weight per each
0.42
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,cULus Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat