AHCL820C - CCL Conn 20A 480V 2P3W, RD&BK

Eaton

  • $69.01 (Each)
  • $69.01 (Each)

  • $690.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHCL820C
Manufacturer
Eaton
Manufacturer's Part Number
AHCL820C
Description
CCL Conn 20A 480V 2P3W, RD&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 480V, Back, Red, Black, Ultra Grip, Nylon, L8-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664760327 / 00032664760327
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.01 (Each)
Standard Packaging
$690.10 (Per 10)
Resources
Images
 
 
AHCL820C - Small Image
 
AHCL820C - Large Image
 
AHCL820C - Video
Attachments
 
 
AHCL820C - Specification Sheet
Brochures
 
 
AHCL820C - Brochure
Other Links
 
 
AHCL820C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD AHCL820C CCL Conn 20A 480V 2P3W
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Description
CCL CONN 20A 480V 2P3W, RD&BK
Product Type
CCL Conn 20A 480V 2P3W, RD&BK
Special Features
Industrial grd plugs & conns
Long Description
Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 20A, Industrial, 480V, Back, Red, Black, Ultra grip, Nylon, L8-20, Two-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Additional Information
media
Yes
dimensions
2.2300 IN X 2.1000 IN X 3.7100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL820C
GTIN
00032664760327
UPC
032664760327
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,cULus Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat