AHDS100SSR - 100A Disconnect Switch

Eaton

  • $978.48 (Each)
  • $978.48 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHDS100SSR
Manufacturer
Eaton
Manufacturer's Part Number
AHDS100SSR
Description
100A Disconnect Switch
Eaton Motor Control Disconnect X-Switch, #14-4 Awg, 100A, Industrial, Mounting Feet/Din Rail, Flush or 1/4" Spacing, 600V, Gray, Nema 4X, 12, Enclosure: 316L SS, Washdown, Three-Phase, Rotary, NSF Certified For Use In Food Processing Areas
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
032664755323 / 32664755323 / 00032664755323
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$978.48 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
AHDS100SSR - Small Image
 
AHDS100SSR - Large Image
 
AHDS100SSR - Video
Other Links
 
 
AHDS100SSR - Other
Attachments
 
 
AHDS100SSR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
100A
Poles
Three-pole
Voltage Rating
600 V
Descriptions
Description
100A DISCONNECT SWITCH
Extra Long Description
EWD AHDS100SSR Disconnect Switch, 1
Features
Additionally, our non-fused motor control disconnect switch and our new stainless-steel X-Switch are NSF listed for use in food processing. Offering flexible and economical designs for both fused and non-fused applications, Eaton’s Arrow Hart motor control disconnect switches are built for use in harsh industrial applications to address the needs of safety, reduced downtime and code compliance. Our industrial grade, electrical motor controls feature durable lever handles and switch mechanisms that will wit
Long Description
Eaton motor control disconnect X-switch, #14-4 AWG, 100A,Industrial, Mounting feet/DIN rail, flush or 1/4" spacing, 600V, Gray, NEMA 4X, 12, Enclosure: 316L SS, Washdown, Three-phase, Rotary, NSF certified for use in food processing areas
Product Type
Disconnect Switch, 100a
Special Features
IP69K, IP66 Ingress Protection Ratings
Additional Information
Dimensions
9.0000 IN X 6.5000 IN X 17.5000 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHDS100SSR
GTIN
00032664755323
UPC
032664755323
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
Motor control disconnect X-switch
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Environmental Conditions
Food processingWashdownComplex
Nema Rating
12;4X
Standard
NSF Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
1 View Store

A-L

Location Stock Available
Fort Smith
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat