AHDS30 - 30A Disconnect Switch

Eaton

  • $350.66 (Each)
  • $350.66 (Each)

  • $2,103.96 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHDS30
Manufacturer
Eaton
Manufacturer's Part Number
AHDS30
Description
30A Disconnect Switch
Eaton Motor Control Disconnect Switch, #14-10 Awg, 30A, Industrial, Mounting Feet/Din Rail, Flush or 1/4" Spacing, 600V, Gray, Nema 4X, Enclosure: Valox Thermoplastic, Washdown, Three-Pole, Three-Phase, Rotary Switch, Thermoplasti
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
032664741326 / 32664741326 / 00032664741326
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$350.66 (Each)
Standard Packaging
$2,103.96 (Per 6)
Resources
Attachments
 
 
AHDS30 - Specification Sheet
Images
 
 
AHDS30 - Large Image
 
AHDS30 - Large Image
 
AHDS30 - Large Image
 
AHDS30 - Video
Other Links
 
 
AHDS30 - Other
 
AHDS30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
30A Disconnect Switch
Description
30A DISCONNECT SWITCH
extra long description
EWD AHDS30 30A Disconnect Switch
Features
Additionally, our non-fused motor control disconnect switch and our new stainless-steel X-Switch are NSF listed for use in food processing. Offering flexible and economical designs for both fused and non-fused applications, Eaton’s Arrow Hart motor control disconnect switches are built for use in harsh industrial applications to address the needs of safety, reduced downtime and code compliance. Our industrial grade, electrical motor controls feature durable lever handles and switch mechanisms that will wit
Long Description
Eaton motor control disconnect switch, #14-10 AWG, 30A, Industrial, Mounting feet/DIN rail, flush or 1/4" spacing, 600V, Gray, NEMA 4X, Enclosure: VALOX thermoplastic, Washdown, Three-pole, Three-phase, Rotary switch, Thermoplasti
Special Features
Motor control switches, swt/encl combos
Additional Information
media
Yes
dimensions
8.7500 IN X 5.6800 IN X 5.0000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AHDS30
GTIN
00032664741326
UPC
032664741326
Taxonomies, Classifications, and Categories
Type
Motor control disconnect switch
Category Description
Industrial switches
Packaging
Weight per each
18
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat