AHDS60 - 60A Disconnect Switch

Eaton

  • $432.26 (Each)
  • $432.26 (Each)

  • $1,729.04 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHDS60
Manufacturer
Eaton
Manufacturer's Part Number
AHDS60
Description
60A Disconnect Switch
Eaton Motor Control Disconnect Switch, #14-4 Awg, 60A, Industrial, Mounting Feet/Din Rail, Flush or 1/4" Spacing, 600V, Gray, Nema 4X, Enclosure: Valox Thermoplastic, Washdown, Three-Phase, Rotary Switch
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
032664741357 / 32664741357 / 00032664741357
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$432.26 (Each)
Standard Packaging
$1,729.04 (Per 4)
Resources
Images
 
 
AHDS60 - Small Image
 
AHDS60 - Large Image
 
AHDS60 - Large Image
 
AHDS60 - Video
Attachments
 
 
AHDS60 - Specification Sheet
Other Links
 
 
AHDS60 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
60A Disconnect Switch
Description
60A DISCONNECT SWITCH
extra long description
EWD AHDS60 60A Disconnect Switch
Features
Additionally, our non-fused motor control disconnect switch and our new stainless-steel X-Switch are NSF listed for use in food processing. Offering flexible and economical designs for both fused and non-fused applications, Eaton’s Arrow Hart motor control disconnect switches are built for use in harsh industrial applications to address the needs of safety, reduced downtime and code compliance. Our industrial grade, electrical motor controls feature durable lever handles and switch mechanisms that will wit
Long Description
Eaton motor control disconnect switch, #14-4 AWG, 60A, Industrial, Mounting feet/DIN rail, flush or 1/4" spacing, 600V, Gray, NEMA 4X, Enclosure: VALOX thermoplastic, Washdown, Three-phase, Rotary switch
Special Features
Motor control switches, swt/encl combos
Additional Information
media
Yes
dimensions
11.0000 IN X 7.5000 IN X 5.5000 IN
Manufacturer Information
Manufacturers Part Number
AHDS60
Brand
Eaton Wiring Devices
GTIN
00032664741357
UPC
032664741357
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
Motor control disconnect switch
Packaging
Weight per each
20
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat