AHIG5262RN - Recp Dup Ig 15A125V2P3W Brassstrp B&S or

Eaton

  • $11.38 (Each)
  • $11.38 (Each)

  • $113.80 (Per 10)

  • $1,138.01 (Per 100)
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
AHIG5262RN
Manufacturer
Eaton
Manufacturer's Part Number
AHIG5262RN
Description
Recp Dup Ig 15A125V2P3W Brassstrp B&S or
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14 to 10 Awg, 15A, Flush, 125V, Back and Side, Orange, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-15R, Two-Pole, Three-Wire, Grounding, Screw, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664349904 / 00032664349904
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.38 (Each)
Carton
$113.80 (Per 10)
Standard Packaging
$1,138.01 (Per 100)
Resources
Images
 
 
AHIG5262RN - Large Image
 
AHIG5262RN - Large Image
 
AHIG5262RN - Large Image
 
AHIG5262RN - Small Image
 
AHIG5262RN - Video
Attachments
 
 
AHIG5262RN - Specification Sheet
Brochures
 
 
AHIG5262RN - Brochure
Other Links
 
 
AHIG5262RN - Other
 
AHIG5262RN - Other
 
AHIG5262RN - Other
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
Recp Dup Ig 15A125V2P3W Brassstrp B&S or
Description
RECP DUP IG 15A125V2P3W BRASSSTRP B&S OR
extra long description
EWD AHIG5262RN Recp Dup IG 15A125V2
Features
Eatons straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle,#14 to 10 AWG,15A,Flush,125V,Back and side,Orange,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,Two-pole,three-wire,grounding,Screw,Core pack
Special Features
Industrial grade
Additional Information
media
Yes
dimensions
1.3000 IN X 0.8900 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AHIG5262RN
GTIN
00032664349904
UPC
032664349904
Taxonomies, Classifications, and Categories
Type
Extra heavy-duty industrial specification grade
Category Description
Industrial receptacles
Packaging
Weight per each
0.37
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6233 01,UL,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHIG5262RN.
Jump To:

Similar Items

Similar items are close alternatives to AHIG5262RN, though they may not be 100% alike.

Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #1...
  • Our Part #: IG5262RN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IG5262RN
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($77.10) ·
IG5262RN - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.71

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat