AHIG5362BK - Recp Duplex Ig 20A 125V 2P3W STR B&S BK

Eaton

  • $12.50 (Each)
  • $12.50 (Each)

  • $124.98 (Per 10)

  • $1,249.75 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHIG5362BK
Manufacturer
Eaton
Manufacturer's Part Number
AHIG5362BK
Description
Recp Duplex Ig 20A 125V 2P3W STR B&S BK
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Flush, 125V, Back and Side, Black, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-20R, Screw, Core Pack, Isolated Ground
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893686288 / 00040893686288
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.50 (Each)
Carton
$12.50 (Each)
Standard Packaging
$124.98 (Per 10)
Resources
Images
 
 
AHIG5362BK - Small Image
 
AHIG5362BK - Large Image
 
AHIG5362BK - Large Image
 
AHIG5362BK - Large Image
 
AHIG5362BK - Video
Attachments
 
 
AHIG5362BK - Specification Sheet
Brochures
 
 
AHIG5362BK - Brochure
Other Links
 
 
AHIG5362BK - Other
 
AHIG5362BK - Other
 
AHIG5362BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD AHIG5362BK Recp Duplex IG 20A 1
Product Type
Recp Duplex Ig 20A 125V 2P3W STR B&S BK
Description
RECP DUPLEX IG 20A 125V 2P3W STR B&S BK
Long Description
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle,#14-10 AWG,20A,Flush,125V,Back and side,Black,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,Screw,Core pack,Isolated ground
Special Features
Industrial grade
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
dimensions
1.3000 IN X 0.8900 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHIG5362BK
GTIN
00040893686288
UPC
040893686288
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Extra heavy-duty industrial specification grade
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL,Federal Specification Classification 6233 01,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat