AHIG5362GY - Recp Duplex Ig 20A 125V 2P3W STR B&S Gy

Eaton

  • $9.65 (Each)
  • $9.65 (Each)

  • $96.50 (Per 10)
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
AHIG5362GY
Manufacturer
Eaton
Manufacturer's Part Number
AHIG5362GY
Description
Recp Duplex Ig 20A 125V 2P3W STR B&S Gy
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Flush, 125V, Back and Side, Gray, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-20R, Screw, Core Pack, Isolated Ground
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664547591 / 00032664547591
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.65 (Each)
Standard Packaging
$96.50 (Per 10)
Resources
Images
 
 
AHIG5362GY - Large Image
 
AHIG5362GY - Large Image
 
AHIG5362GY - Large Image
 
AHIG5362GY - Video
Other Links
 
 
AHIG5362GY - Other
 
AHIG5362GY - Other
 
AHIG5362GY - Other
Brochures
 
 
AHIG5362GY - Brochure
Attachments
 
 
AHIG5362GY - Specification Sheet
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
EATON ARROW HART EXTRA HEAVY-DUTY INDUSTRIAL SPECIFICATION GRADE DUPLEX RECEPTACLE,#14-10 AWG,20A,FLUSH,125V,BACK AND SIDE,GRAY,BRASS,HIGH-IMPACT NYLON FACE,GLASS-FILLED NYLON BASE,5-20R,SCREW,CORE PACK,ISOLATED GROUND
Special Features
Industrial grade
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Description
RECP DUPLEX IG 20A 125V 2P3W STR B&S GY
Product Type
Recp Duplex Ig 20A 125V 2P3W STR B&S Gy
extra long description
EWD AHIG5362GY Recp Duplex IG 20A 1
Additional Information
dimensions
1.3000 IN X 0.8900 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AHIG5362GY
GTIN
00032664547591
UPC
032664547591
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Extra heavy-duty industrial specification grade
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,UL,Federal Specification Classification 6233 01,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat