AHIG5362W - 20A 125V Isolated Ground

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHIG5362W
Manufacturer
Eaton
Manufacturer's Part Number
AHIG5362W
Description
20A 125V Isolated Ground
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Flush, 125V, Back and Side, White, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-20R, Screw, Core Pack, Isolated Ground
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664547584 / 00032664547584
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AHIG5362W - Small Image
 
AHIG5362W - Large Image
 
AHIG5362W - Large Image
 
AHIG5362W - Large Image
 
AHIG5362W - Video
Attachments
 
 
AHIG5362W - Specification Sheet
Brochures
 
 
AHIG5362W - Brochure
Other Links
 
 
AHIG5362W - Other
 
AHIG5362W - Other
 
AHIG5362W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
20A 125V Isolated Ground
Description
20A 125V ISOLATED GROUND
extra long description
EWD AHIG5362W 20A 125V ISOLATED GRO
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle,#14-10 AWG,20A,Flush,125V,Back and side,White,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,Screw,Core pack,Isolated ground
Special Features
Industrial grade
Additional Information
media
Yes
dimensions
1.3000 IN X 0.8900 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AHIG5362W
GTIN
00032664547584
UPC
032664547584
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Extra heavy-duty industrial specification grade
Packaging
Weight per each
0.26
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,UL,Federal Specification Classification 6233 01,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat