AHIGL630R - Recp Single Ig 30A 250V 2P3W H/L or

Eaton

  • $37.09 (Each)
  • $37.09 (Each)

  • $1,854.50 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHIGL630R
Manufacturer
Eaton
Manufacturer's Part Number
IGL630R
Description
Recp Single Ig 30A 250V 2P3W H/L or
Eaton Locking Receptacle, #14-8 Awg, 30A, Industrial, 250V, Back and Side Wiring, Orange, Single, L6-30, Two-Pole, Three-Wire, Glass-Filled Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893677187 / 00040893677187
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.09 (Each)
Standard Packaging
$1,854.50 (Per 50)
Resources
Images
 
 
AHIGL630R - Small Image
 
AHIGL630R - Large Image
 
AHIGL630R - Large Image
 
AHIGL630R - Large Image
Attachments
 
 
AHIGL630R - Specification Sheet
Other Links
 
 
AHIGL630R - Other
 
AHIGL630R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Single Ig 30A 250V 2P3W H/L or
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Description
RECP SINGLE IG 30A 250V 2P3W H/L OR
extra long description
EWD AHIGL630R Recp Single IG 30A 25
Long Description
Eaton locking receptacle, #14-8 AWG, 30A, Industrial, 250V, Back and side wiring, Orange, Single, L6-30, Two-pole, Three-wire, Glass-filled nylon
Manufacturer Information
Manufacturers Part Number
IGL630R
Brand
Arrow Hart
GTIN
00040893677187
UPC
040893677187
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Locking isolated ground receptacle
Packaging
Weight per each
0.3
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
UL,Federal Specification Classification 6233 01,NOM,CSA certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat