AHL1020C - Conn 20A 125/250V 3P3W H/L BW

Eaton

  • $63.02 (Each)
  • $63.02 (Each)

  • $630.20 (Per 10)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL1020C
Manufacturer
Eaton
Manufacturer's Part Number
AHL1020C
Description
Conn 20A 125/250V 3P3W H/L BW
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664737817 / 00032664737817
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.02 (Each)
Standard Packaging
$630.20 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
AHL1020C - Small Image
 
AHL1020C - Large Image
Attachments
 
 
AHL1020C - Specification Sheet
 
AHL1020C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Conn 20A 125/250V 3P3W H/L BW
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Description
CONN 20A 125/250V 3P3W H/L BW
extra long description
EWD AHL1020C Conn 20A 125/250V 3P3W
Additional Information
dimensions
4.1900 IN X 2.2800 IN X 2.3100 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHL1020C
GTIN
00032664737817
UPC
032664737817
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Ultra grip
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.41
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,Federal Specification Classification 6233 01,UL,RoHS Compliant
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat