AHL1030R - Recp Single 30A 125/250V 3P3W H/L BK

Eaton

  • $56.01 (Each)
  • $56.01 (Each)

  • $2,800.50 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL1030R
Manufacturer
Eaton
Manufacturer's Part Number
AHL1030R
Description
Recp Single 30A 125/250V 3P3W H/L BK
Eaton Locking Receptacle, #14-8 Awg, 30A, Industrial, 125/250V, Back and Side Wiring, Black, Brass, Single, L10-30, Three-Pole, Three-Wire, Glass-Filled Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893677323 / 00040893677323
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.01 (Each)
Standard Packaging
$2,800.50 (Per 50)
Resources
Attachments
 
 
AHL1030R - Specification Sheet
Images
 
 
AHL1030R - Large Image
 
AHL1030R - Large Image
 
AHL1030R - Large Image
 
AHL1030R - Video
Other Links
 
 
AHL1030R - Other
 
AHL1030R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Single 30A 125/250V 3P3W H/L BK
Description
RECP SINGLE 30A 125/250V 3P3W H/L BK
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD AHL1030R-OBS RECP SINGLE 30A 12
Long Description
Eaton locking receptacle, #14-8 AWG, 30A, Industrial, 125/250V, Back and side wiring, Black, Brass, Single, L10-30, Three-pole, Three-wire, Glass-filled nylon
Additional Information
media
Yes
dimensions
1.8000 IN X 1.9600 IN X 4.5500 IN
Manufacturer Information
Manufacturers Part Number
AHL1030R-OBS
Brand
Eaton Wiring Devices
GTIN
00040893677323
UPC
040893677323
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Locking Receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
UL,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHL1030R.
Jump To:

Similar Items

Similar items are close alternatives to AHL1030R, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Receptacle, Locking Receptacle, #14-8 Awg, ...
  • Our Part #: AHCL1030R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL1030R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($376.30) · 50 ($1,881.50) ·
AHCL1030R - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.63

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat