AHL1120C - Conn 20A 250V 3PH 3P3W H/L BW

Eaton

  • $48.34 (Each)
  • $48.34 (Each)

  • $483.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL1120C
Manufacturer
Eaton
Manufacturer's Part Number
AHL1120C-OBS
Description
Conn 20A 250V 3PH 3P3W H/L BW
Eaton Arrow Hart Ultra Grip Locking Connector, #16-12 Awg, 20A, Industrial, 250V, Back Wiring, Black, White, Ultra Grip, L11-20, Three-Pole, Three-Wire, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664737855 / 00032664737855
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.34 (Each)
Standard Packaging
$483.40 (Per 10)
Resources
Images
 
 
AHL1120C - Small Image
 
AHL1120C - Large Image
 
AHL1120C - Large Image
 
AHL1120C - Large Image
 
AHL1120C - Video
Attachments
 
 
AHL1120C - Specification Sheet
Other Links
 
 
AHL1120C - Other
 
AHL1120C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Conn 20A 250V 3PH 3P3W H/L BW
Description
CONN 20A 250V 3PH 3P3W H/L BW
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD AHL1120C-OBS Conn 20A 250V 3PH
Long Description
Eaton Arrow Hart ultra grip locking connector, #16-12 AWG, 20A, Industrial, 250V, Back wiring, Black, white, Ultra grip, L11-20, Three-pole, Three-wire, Nylon
Additional Information
dimensions
4.1900 IN X 2.2800 IN X 2.3100 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AHL1120C-OBS
GTIN
00032664737855
UPC
032664737855
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Ultra grip
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat