AHL1420R - Recp Single 20A 125/250V 3P4W H/L BK

Eaton

  • $27.51 (Each)
  • $27.51 (Each)

  • $275.10 (Per 10)

  • $1,375.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL1420R
Manufacturer
Eaton
Manufacturer's Part Number
AHL1420R
Description
Recp Single 20A 125/250V 3P4W H/L BK
Single Receptacle, 20 A, 125/250 V Ac, 3 Poles, 4 Wires, #14 to #8 Awg Compatible Wire Size, Screw Connection, Glass-Filled Nylon Material, Yellow Handle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893677361 / 00040893677361
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.51 (Each)
Carton
$275.10 (Per 10)
Standard Packaging
$1,375.50 (Per 50)
Resources
Images
 
 
AHL1420R - Large Image
 
AHL1420R - Large Image
 
AHL1420R - Large Image
Attachments
 
 
AHL1420R - Specification Sheet
Other Links
 
 
AHL1420R - Other
 
AHL1420R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125/250 V ac
Number of Wires
4
Material
Glass-Filled Nylon
Material, Color, and Finish
Color
Yellow Handle
Descriptions
Product Type
single Receptacle
Description
RECP SINGLE 20A 125/250V 3P4W H/L BK
Long Description
Single Receptacle, 20 A, 125/250 V ac, 3 Poles, 4 Wires, #14 to #8 AWG Compatible Wire Size, Screw Connection, Glass-Filled Nylon Material, Yellow Handle
Short Description
20 A, 125/250 VAC, Single Receptacle, Yellow Handle
Special Features
Wiring Type Back and Side Wire
extra long description
EWD AHL1420R Recp Single 20A 125/25
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Additional Information
Receptacle Type
Single
Compatible Wire Size
#14 to #8 AWG
Connection Type
Screw
package quantity
10 CT;50 PK
Standards Met
UL Listed;CSA Certified;FULS Listed
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
AHL1420R
GTIN
00040893677361
UPC
040893677361
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Locking Receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
14-20
Application
Industrial
standard
CSA certified,NOM,UL,Federal Specification Classification 6233 01,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat