AHL1430C - Conn 30A 125/250V 3P4W H/L BW

Eaton

  • $68.97 (Each)
  • $68.97 (Each)

  • $689.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL1430C
Manufacturer
Eaton
Manufacturer's Part Number
AHL1430C
Description
Conn 30A 125/250V 3P4W H/L BW
Eaton Arrow Hart Ultra Grip Locking Connector, #16-8 Awg, 30A, Industrial, 125/250V, Back Wiring, Black, White, Ultra Grip, L14-30, Three-Pole, Four-Wire, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664737947 / 00032664737947
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.97 (Each)
Carton
$68.97 (Each)
Standard Packaging
$689.70 (Per 10)
Resources
Attachments
 
 
AHL1430C - Specification Sheet
Images
 
 
AHL1430C - Large Image
 
AHL1430C - Large Image
 
AHL1430C - Large Image
Other Links
 
 
AHL1430C - Other
 
AHL1430C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Conn 30A 125/250V 3P4W H/L BW
Description
CONN 30A 125/250V 3P4W H/L BW
extra long description
EWD AHL1430C Conn 30A 125/250V 3P4W
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description
Eaton Arrow Hart ultra grip locking connector, #16-8 AWG, 30A, Industrial, 125/250V, Back wiring, Black, white, Ultra grip, L14-30, Three-pole, Four-wire, Nylon
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHL1430C
GTIN
00032664737947
UPC
032664737947
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Ultra grip
Packaging
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat